×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mmm7100020738

3M CANADA 7100020738 Fire Barrier FIP 1-Step Rated Foam, 12.85 fl.oz. Cartridge

Price $159.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:FB-FIP1-12.85

Description

3Mâ„¢ Fire Barrier Rated Foam FIP 1-Step is a firestop foam used to fill the annular space created by pipes and cables penetrating through fire-rated construction. This product foams in place filling the void between the through penetrant (pipe, cable etc.) and the wall creating a firestop seal restoring the fire rating of the entire wall.

Specifications

Brand Name 3M Item Name Fire Barrier Rated Foam
Container Size 12.85 fl oz (US) Container Type Cartridge
Form Liquid Color Brown
Odor/Scent Earthy Composition 80 - 100% Polymethylene, Polyphenylene Isocyanate
Curing Time 2 min Specific Gravity 1.22
VOC Content <1 Flash Point >=220 °F
Shelf Life 16 mon Boiling Point 330 °C
Standards ASTM E814 (UL 1479), CAN/ULC-S115 Application For Blank Openings, Metal Pipe, Cables, Cable Tray, Insulated Pipe and Combination Penetrations
UPC 051115549250

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok