Abbotsford
mmmpt2rd

3M CANADA 2 inch Round 3M Fire Barrier Pass-Through Device

Price $177.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:PT2RD

Description

The 3M™ Fire Barrier Pass-Through Device PT2RD is a firestop solution for electrical, data, communications cable or pipes penetrating fire-rated floors or walls. This device features a 2 inch round diameter by 10 inch length (50.8 mm x 254 mm).

Specifications

Brand Name 3M Item Name Fire Barrier Pass-Through Device
Type Round Width 2 in
Length 10 in Material Metal
Color/Finish Red Fire Rating 3 hr
Standards UL Listed, ASTM E814 Application For Vital Telecom/Data Equipment
UPC 051115187735

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok