×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
noteolcw

NOTIFIER CANADA EOL-CW Honeywell Notifier Plate End of Line, Metal White

Price $10.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NOTIFIER CANADA
Manufacturer #:EOL-CW

Description

Universal end of line device mounting plate. Mounting Plates are used, when required, to place the end-offline device at an accessible height. consists of a terminal strip mounted on a heavy gauge metallic single gang faceplate, finished in red or white baked enamel. It fits on a standard single-gang electrical box.

Specifications

Brand Name Notifier Item Name End of Line Mounting Plate
Type Vertical Mounting Screw Mount
Material Metal Color/Finish White
Application Suitable for Flush Mounted Installation

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok