×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pyrhd135f

KIDDE CANADA HD135F Kidde Wire-in Heat Detector with Battery Backup

Price $30.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:HD135F

Description

HD135F is a 120VAC wire in heat alarm that responds to temperature rather than smoke. The alarm will sound if temperatures rise above 135°F. The Kidde HD135F is interconnectable. The interconnect system must not exceed the NFPA (National Fire Protection Association) limit of 18 initiating devices (Smoke, heat, CO, etc) interconnected, it is still possible to interconnect 6 strobe lights and or relay modules.

Specifications

Brand Name Kidde Sub Brand Firex®
Type Wire-In Heat Detector With Battery Back Up Sensor Type Heat
Operating Voltage 120 VAC Dimensions 5 IN Diameter X 2 IN Depth
Voltage Rating 120 V Operating Temperature -20 To 100 °F
Mounting Wall Or Ceiling Environmental Conditions 5 to 95 PCT
Standards UL 217, NFPA 72, (Chapter 10 And 11 2002 Edition) The State Of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD) UPC 025417841350

Packages

3 - UNIT - (3) 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok