×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
brk1039832

FIRST ALERT 1039832 Smoke Alarm Wireless 120 V

Price $115.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FIRST ALERT
Manufacturer #:1039832

Description

Wireless Interconnect Hardwired Smoke Alarm with photo sensor, two AA alkaline backup, latching alarm indicator, single test or silence button.

Specifications

Brand Name First Alert Item Name Smoke Alarm
Type Wireless Voltage Rating 120 V
Sensor Type Photoelectric Detection Method Optipath 360 Technology, Photoelectric
Audible Alert Yes Interconnection Capability Up to 18 Onelink Detectors can be Linked Wirelessly
Wiring Type Hardwired Battery Type (2) AA
Dimensions 7.2 in L x 2.9 in W x 10.4 in H Warranty 10 yr Limited
Includes (2) AA Batteries Standards cETL/ULC Approved

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok