Abbotsford
brk7010ba

FIRST ALERT 7010BA 120V Hardwired Photoelectric Smoke Alarm with Battery Backup

Price $38.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FIRST ALERT
Manufacturer #:7010BA

Description

PRODUCT FEATURES:- Photoelectric Smoke Sensing Technology - 9V Battery Backup - Single/Test Silence Button - Two Locking Features - Pins are provided to lock battery drawer and/or alarm to base. - Latching Alarm Indicator - Remembers which unit initiated an alarm - Optipath 360 Technology – Patented Photoelectric smoke sensing design - 10-Year Limited Warrant

Specifications

Brand Name BRK Item Name Smoke Detector
Voltage Rating 120 V Detection Method Photoelectric
Humidity 10 - 95% Relative Amperage Rating 0.045 A
Frequency Rating 60 Hz Audible Alert Yes
Visual Alert Yes Interconnection Capability Upto 18 Units of Which 12 can be Smoke Alarms
Wiring Type Quick Connect Loudness 85 dB at 10 ft
Dimensions 5 in dia x 2.1 in H Operating Temperature 40 - 100 °F
Warranty 10 yr Limited Includes 9 V Backup Battery
Standards ULC S-531-02, ULC Listed

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok