×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
brk7010bsla

FIRST ALERT 7010BSLA 120VAC/DC 60Hz Integrated Photoelectric Smoke Alarm and Strobe Light

Inventory
Unavailable for order
Manufacturer:FIRST ALERT
Manufacturer #:7010BSLA

Description

BRK Model 7010BSLA is an ADA hearing impaired strobe light specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories, and other multifamily dwellings as defined in standardNFPA 101.BRK Model 7010BSLA is a state of the art Strobe Light designed to provide hearing impaired individuals with a visual warning of a fire or a carbon monoxide danger whenused with smoke, heat or carbon monoxide alarms. The Smart Strobe has separate flash patterns to distinguish between smoke/heat and carbon monoxide dangers. These different patterns are to help a hearing impaired person better distinguish the danger present.The 7010BSLA operates on 120V AC and features a green LED that signals the unit isreceiving power. Interconnectable with up to 18 devices, of which 12 can be smoke alarms. Model 7010BSLA was designed with quick and easy installation in mind.Designed to cover most drywall cut-outs, the specially designed mounting bracketmounts on any electrical box up to 4" octagonal and does not require screw removal.Connection to AC power is made with a “Quick-Connect” wiring harness.

Specifications

Brand Name BRK Item Name Smoke Alarm
Type Audible/Latch Voltage Rating 120 V
Sensor Type Photoelectric Humidity 10 - 90% Relative
Amperage Rating 0.04/1 A (Standby/Alarm) Operating Voltage 120 VAC
Frequency Rating 60 Hz Audible Alert Yes
Wiring Type Plug-in Battery Type (2) AAA
Dimensions 5 in dia x 4 in H Operating Temperature 40 - 100 °F
Warranty 10 yr Includes (2) AAA Batteries, Mounting Brackets, AC Connector, Dust Covers, User Manual
Standards ULC S-531, ADA Compliant, ANSI 117.1, CSFM, NFPA 72, NFPA 101 and the ICC Application For Residential and Institutional Applications Including Sleeping Rooms of Hospitals, Hotels, Dormitories

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok