Abbotsford
brk7016btca

FIRST ALERT 7016BTCA 120VAC Photoelectric Smoke Alarm with Battery Backup

Price $39.55 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FIRST ALERT
Manufacturer #:7016BTCA

Description

PRODUCT FEATURES:- Photoelectric Smoke Sensing Technology - 9V Battery Backup - Single/Test Silence Button - Latching Alarm Indicator - Remembers which unit initiated an alarm - Two Locking Features - Pins are provided to lock battery drawer and/or alarm to base. - Optipath 360 Technology™ – Patented Photoelectric smoke sensing design - 10-Year Limited Warranty

Specifications

Brand Name BRK Item Name Smoke Alarm
Voltage Rating 0 - 120 VAC Mounting Type Recessed/Flush
Audible Alert Yes Battery Type Alkaline
Color White Operating Temperature 38 °C
Includes 9 V Backup Battery

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok