×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
notc2wba

NOTIFIER CANADA C2W-BA 2/24V 2 Wire Fire-Lite® Alarms i3 Series Smoke Detector with Plug in Base

Price $129.90 / EA Eco fees: $0.75
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NOTIFIER CANADA
Manufacturer #:C2W-BA

Description

Photoelectric smoke detector. Plug-in detector line mounting base included. Large wire-entry port. In-line terminals with SEMS screws. Mounts to octagonal and single-gang backboxes, 4 inch square backboxes, or directly to ceiling. Stop-Drop'N Lock attachment to base. Removable detector cover and chamber for easy cleaning. Built-in remote maintenance signalling. Drift compensation and smoothing algorithms. Simplified sensitivity measurement. Wide-angle, dual-colour LED indication. Loop testing via EZ Walk feature. Built-in test switch.

Specifications

Brand Name Notifier Item Name Smoke Detector
Type 2-Wire Voltage Rating 35 V
Sensor Type Photoelectric Mounting Type Surface
Amperage Rating 130 mA Operating Voltage 12 - 24 V
Color White Dimensions 51 mm H
Operating Temperature 57.2 °C

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok