Abbotsford
pyri12010sca

KIDDE CANADA I12010SCA 120V AC Smoke Alarm with 10-Year Battery Backup

Inventory
Unavailable for order at Abbotsford
Manufacturer:KIDDE
Manufacturer #:I12010SCA

Description

The Kidde i12010SCA is an AC/DC powered, ionization smoke alarm that operates on a 120V power source with sealed-in lithium battery backup. This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms. Leading authorities recommend that both ionization and photoelectric smoke alarms be installed to help insure maximum detection of the various types of fires that can occur within the home.The i12010SCA contains a 10-year tamper proof battery that eliminates the need for battery replacement, and ends worry over unauthorized battery removal. The alarm provides continuous protection from smoke and fire, even during power outages. At the end of alarm life, the unit will chirp, indicating the alarm is in need of replacement. The customer can use a simple tool such as a screwdriver to deactivate the unit, stopping the chirp and making it safe for disposal. The end of life signal can be temporarily silenced to allow for replacement at a more convenient time

Specifications

Brand Name Kidde Item Name Smoke Alarm
Voltage Rating 120 VAC/VDC Detection Method Ionization
Mounting Type Surface Audible Alert Yes
Battery Type Lithium-Ion Color White
Operating Temperature 37.8 °C Includes 3 V Backup Battery

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok