×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pyrp3010bca

KIDDE P3010B-CA SMOKE ALARM TALKINGWIRELESS 10 YR LITHIUM

Price $44.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:P3010B-CA

Description

The Kidde P3010B-CA is a 10-year, sealed battery, smoke alarm with photoelectric sensing technology and Hush feature. The 85dB alarm tone is accompanied by a voice warning feature. The alarm will automatically activate when it is attached to the mounting bracket; there are no pulltabs, no switches, everything is automatic. At the end of alarm life, the unit will chirp, indicating the alarm is in need of replacement. The customer can use a simple tool such as a screwdriver to deactivate the unit, stopping the chirp and making it safe for disposal. The P3010B-CA contains a 10-year tamper proof battery that eliminates the need for battery replacement, and ends worry of unauthorized battery removal. The alarm provides continuous protection from smoke and fire, even during power outages. This smoke alarm uses photoelectric sensing technology. Photoelectric sensing alarms may detect visible fire particles (associated with slow smouldering fires) sooner than ionization alarms. Ionization sensing alarms may detect invisible fire particles (associated with fast flaming fires) sooner than photoelectric alarms. Leading authorities recommend that both ionization and photoelectric smoke alarms be installed to help ensure maximum detection of the various types of fires that can occur within the home.

Specifications

Brand Name Kidde Item Name Smoke Alarm
Type Battery Operated, Talking Sensor Type Photoelectric
Detection Range 10 ft Humidity 10 - 95% Non-Condensing
Audible Alert Yes Battery Type Sealed 3 V Lithium
Loudness 85 dB Dimensions 13.3 cm dia x 4.1 cm D
Operating Temperature 4.4 - 37.8 °C Warranty 10 yr

Packages

6 - UNIT (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok