PANDUIT PSL-P 120V Plug Lockout Device, Red
Description
FEATURES AND BENEFITS:• Individual plugs in a wide range of sizes can be locked out to prevent energization• Accommodates padlocks with shackle lengths of 1.50 inches (38.10mm) or greater and plugs with a hole in a blade• Constructed of rugged polycarbonate providing strength, durability, added security and corrosion resistance
Specifications
Brand Name | Panduit | Sub Brand | Safety |
Item Name | Lockout Device | Type | Plug |
Padlock Shackle Maximum Diameter | 5/16 in | Color | Red |
Height | 41.15 mm | Width | 46.36 mm |
Depth | 26 mm | Maximum Number of Padlocks | 1 |
Legend | Danger Do Not Operate | Material | Polycarbonate |
Packaging Quantity | 1/Pack | Application | Individual Plugs In A Wide Range Of Sizes Can Be Locked Out to Prevent Energization |
UPC | 074983458233 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |