Abbotsford
bra65965

W H BRADY 65965 120/277V Brady Clamp-On Breaker Lockout

Price $69.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:65965

Description

Clamp-on breaker lockouts are easy to install using patented thumbscrew design - no screwdrivers needed! Simply tighten lockout securely onto switch tongue, pull cover over thumbscrew and lock cover to prevent clamp from being loosened. Accepts lock shackles up to 9/32" in diameter. Made of rugged polypropylene and impact modified nylon. Cleats are included (#65404) for use with breakers with long, sliding switch throws.

Specifications

Brand Name Brady Item Name Circuit Breaker Lockout
Type 1-Pole, Snap-On Padlock Shackle Maximum Diameter 0.31 in
Color Red Height 2.205 in
Width 0.95 in Depth 0.65 in
Material Polypropylene For Use With 120/277 V Breaker
Includes Cleat Standards OSHA 1910.147
Application Electrical Risk Lockout UPC 754473659653

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok