Abbotsford
panpslmld

PANDUIT PSL-MLD Multiple Lockout Device, Red

Price $73.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-MLD

Description

Multiple lockout device; includes lockout hasp and 6.00' (1.8m) vinyl coated galvanized steel cable with loophole.FEATURES AND BENEFITS:• Device can be used alone as a lockout hasp or with provided 0.19 inches (4.8mm) diameter cable to lockout electrical disconnects, gate valves, or large cumbersome devices• Compact and easy to install• Constructed of rugged polycarbonate and stainless steel providing strength, durability, added security and corrosion resistance

Specifications

Brand Name Panduit Item Name Lockout Hasp
Type Multiple Maximum Number of Padlocks 6
Material Galvanized Steel Color Red
Jaw Diameter 0.19 in Finish Vinyl Coating
Dimensions 5.9 in L x 2.08 in W Includes Lockout Hasp and 6 ft Vinyl Coated Galvanized Steel Cable with Loophole
UPC 074983626793

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok