×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panpslv2a

PANDUIT 1.00 inch - 2.50 inch Gate Valve Lockout Device, Red

Price $35.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-V2A

Description

Gate valve lockout, accommodates 1.00" – 2.50" diameter handle, red.FEATURES AND BENEFITS:• Gate valves regulating hydraulic, pneumatic, and chemical energy can be locked out quickly and easily• Accommodates valve handles ranging from 1.00 inch (25.40mm) to 13.00 inches (330.20mm) in diameter• Constructed of rugged polypropylene providing strength, durability, and added security

Specifications

Brand Name Panduit Item Name Gate Valve Lockout
Type Valve Lockout Color Red
Height 3.5 mm Width 63.5 mm
Depth 1.5 mm Size 63.5 mm W x 1.5 mm D x 3.5 mm H
Material Polypropylene For Use With 1 - 2-1/2 in Valve Handle
Packaging Quantity 1/Pack, 10/Carton Standards RoHS Compliant
UPC 074983443727

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok