Abbotsford
rac47095.b

RACK-A-TIERS 47095.B BOOTIES SHOE COVER PAIR

Price $2.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:47095.B

Description

Leave a clean impression, not your dirty tracks with these slip resistant plastic booties, and comfy gloves.

Specifications

Brand Name Rack-A-Tiers Item Name Shoe Cover
Type Slip-On, Waterproof Material Plastic
Color Blue Fits Shoe Size 18
Length 9 in UPC 625912707955

Packages

25 - UNIT- (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok