Abbotsford
kln60611

KLEIN TOOLS 60611 Heavy Duty Knee Pad Sleeves, L/XL

Price $58.57 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60611

Description

Heavy Duty Knee Pad Sleeves from Klein Tools provide triple layer protection and all day comfort. Unique, compact design keeps knee pads close to the body and centered for a second-skin fit, allowing agility for working in tight spaces. Stay cool and comfortable with the lightweight, breathable mesh back. Can be worn under or over pants. Perfect for the jobsite and weekend tasks.

Specifications

Brand Name Klein Tools Item Name Knee Pad Sleeve
Type Heavy-Duty Size Large/X-Large
Width 8.5 in Material Natural Rubber Latex/Neoprene/Nylon/Polyester/PU Foam
Length 14.6 in Thickness 0.75 in
Closure Type Application For Knee Protection
UPC 092644606113

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok