Abbotsford
kln60491

KLEIN TOOLS 60491 Heavy Duty Hinged Knee Pads

Price $72.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60491

Description

Heavy Duty Hinged Knee Pads from Klein Tools provide a durable, comfortable knee pad solution for the most rugged and tough environments. The gel and foam padded pockets maximize pressure distribution for ultimate comfort. While the large, rounded knee pad surface offers stability and agility when moving side to side for the best on the job performance. Quick-fasten buckle and hook and loop strap on top hinge and bottom ensure a secure fit. Perfect for jobsites requiring all-day heavy duty knee protection.

Specifications

Brand Name Klein Tools Item Name Knee Pad
Type Hinged, Heavy-Duty Width 7 in
Material PE/TPE/Polyester/Polyurethane/EVA/Neoprene/Nylon/Iron/Natural Rubber Latex Length 14.3 in
Thickness 5.8 in Closure Type Quick Fasten Buckle
Application For Knee Protection UPC 092644604911

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok