KLEIN TOOLS 60344 Hinged Gel Knee Pads
Description
The Hinged Knee Pads from Klein Tools are designed for all-day comfort and protection for the toughest jobs. The top strap is positioned above the knee to keep the pad centered in place. The multi-layer gel-like padding system is designed to support the knees to reduce pressure and fatigue after all-day wear. Heavy duty synthetic rubber knee caps provide ultimate protection while allowing for side-to-side mobility. Quick-release clips and adjustable elastic straps allow for easy on/off.
Specifications
Brand Name | Klein Tools | Item Name | Gel Knee Pad |
Type | Hinged | Size | 3-1/2 in H |
Width | 9.8 in | Material | 35% Nylon, 20% Polyester, 15% Thermoplastic Rubber, 15% EVA Foam, 10% NBR, 5% Iron |
Length | 10.7 in | Closure Type | Quick-Release Clip |
Application | For Knee Protection | UPC | 926446034402 |
Packages
1 - UNIT - 1 |