MILWAUKEE ELECTRIC TOOL 48-22-8815 Milwaukee® Locking Tool Lanyard 1 Legs 15 lb, 15 ft L
Description
Shock absorbing design gradually slows tool
Specifications
Brand Name | Milwaukee | Sub Brand | Milwaukee?® |
Item Name | Locking Tool Lanyard | Type | Standard |
Load Capacity | 15 lb | Length | 15 ft |
Number of Legs | 1 | Color | Black |
Anchorage Connection Type | Nylon Loop | Size | 36 in |
Line Material | Nylon, Rubber | Harness Connection Hook Type | Carabiner |
Application | For Reduce Risks of Dropped Tools | UPC | 045242505630 |
Packages
1 - UNIT - 1 |