MILWAUKEE TOOL 48-22-8903 Cut-Resistant Gloves Non-Slip X-Large Cut Rating 1, Red
Description
The textured nitrile palm of the Cut Level 1 Dipped Gloves offer a better grip on materials, as well as increased dexterity, and their nylon/lycra blend construction provides increased comfort and wicks away moisture to keep hands dry. SMARTSWIPEâ„¢ touch screen functionality has been incorporated into the index finger tip to permit the use of touchscreen devices without removing the gloves.
Specifications
Brand Name | Milwaukee | Sub Brand | Milwaukee?® |
Item Name | Cut-Resistant Gloves | Type | Non-Slip |
Gender | Unisex | Size | X-Large |
Material | Nylon/Lycra Blend | Color | Red |
Length | 8.5 in | Cuff/Wrist Style | Knit Cuff |
Cut Level | 1 | Palm Construction | Nitrile |
Resists | Cut, Puncture | Coating | Dipped Nitrile |
Thickness | Cut Rating 1 | UPC | 045242509195 |
Packages
6 - UNIT - (6) |