Abbotsford
mil48228904

MILWAUKEE 48-22-8904 Cut Level 1 Nitrile Dipped Gloves - XXL

Price $5.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8904
Documents Documents

Description

The Cut Level 1 Nitrile Dipped Gloves are designed to be more durable and provide better protection. The soft and comfortable liner wicks away moisture during extended wear, while the nitrile coating provides better grip and durability. These gloves allow for improved dexterity and easier mobility when handling small objects. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Dipped Gloves feature a color-coded wrist band and back of hand logo for easy cut level identification.

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Cut-Resistant Gloves Type Dipped
Gender Unisex Size 2X-Large
Material Nylon/Lycra Blend Color Black,Red
Length 8.5 in Cut Level ANSI A1
Resists Abrasion, Cut, Puncture, Tear Coating Nitrile
Thickness Cut Rating 1 Standards ANSI Cut Level A1, EN388 Abrasion Level 3, EN388 Cut Level 1, EN388 Puncture Level 1, EN388 Tear Level 2, TDM Cut ISO 13997 A
UPC 045242509201

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok