Abbotsford
mil48228947

MILWAUKEE TOOL 48-22-8947 Cut Level 4 Nitrile Dipped Gloves - Large

Price $13.69 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8947

Description

The Cut Level 4 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These work gloves feature ANSI cut level 4 protection to help prevent injuries from sharp objects on the jobsite. These cut-resistant gloves incorporate a reinforced nitrile coating between the thumb and index finger for added durability. MILWAUKEE® SMARTSWIPE™ fingertips and palms give you full access to your touchscreen devices without removing the gloves. These gloves also feature high dexterity fingertips to maximize control when handling small objects.

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type Washable Gender Unisex
Size Large Material Nitrile
Color Black/Red Length 10.1 in
Cut Level A4 Resists Cut, Puncture
Coating Nitrile Standards EN 388 - 4X43D
UPC 045242597437

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok