Abbotsford
mil48228953

MILWAUKEE TOOL 48-22-8953 Cut Level 5 Nitrile Dipped Gloves - Extra Large

Price $15.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8953
Documents Documents

Description

The Cut Level 5 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These gloves feature a reinforced nitrile coating between the thumb and index finger for added durability in high wear areas. Additionally, these gloves utilize a double-dipped nitrile grip to provide best in class puncture resistance and added durability. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Dipped Gloves feature a color-coded wrist band and back of hand logo for easy cut level identification.

Specifications

Brand Name Milwaukee Sub Brand M12™ Heated Gear
Item Name Cut-Resistant Gloves Type Double Dipped
Gender Unisex Size X-Large
Material Nylon Color Black/Charcoal/Red
Length not applicable Cuff/Wrist Style Knit
Cut Level 5 Lining HPPE
Resists Cut Thickness not applicable
Standards ANSI/ISEA 105-2016 Standard A5 UPC 045242509294

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok