×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln40209

KLEIN TOOLS 40209 Journeyman Camouflage Gloves, Large

Price $39.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:40209

Description

The Klein Tools Journeyman Camouflage Gloves utilize synthetic leather in the palm and fingertips, extending the life of the glove while providing optimum dexterity. Form-fitting TrekDry™ material with Mossy Oak® Break-Up® Infinity™ camouflage helps keep your hands cool, dry and comfortable.PRODUCT FEATURES:• Mossy Oak® Break-Up Infinity™ pattern.• Moisture wicking and breathable Trek Dry™ stretch material on top with sponge foam and tricot lining for maximum comfort.• Reinforced thumb and finger panels• Single layer, seamless palm made of synthetic leather for improved fit.• Soft molded rubber closure with hook and loop secures fit• Mossy Oak® & Break-Up Infinity™ are registered trademarks of Haas Outdoors Inc.• TrekDry™ is a trademark of Mechanix Wear, Inc.

Specifications

Brand Name Klein Tools Sub Brand Mossy Oak
Item Name Camouflage Gloves Type 5-Finger
Size Large Material Synthetic Leather
Color Black Cuff/Wrist Style Wrist Length Cuff
Closure Type Velcro Application Reinforced thumb and finger panels
UPC 092644402098

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok