Abbotsford
kln40216

KLEIN TOOLS 40216 Journeyman Grip Gloves - Extra Large, Black

Price $53.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:40216

Description

The Klein Tools Journeyman Grip glove offers protection and ample gripping capability in wet and dry conditions. D30® padding material in the palm absorbs impact. Great for wire pulling. Neoprene cuff and soft molded rubber closure with hook and look secures fit.PRODUCT FEATURES:- Armortex rubberized grip on the fingers and reinforced synthetic leather palms and thumb for working in both wet and dry conditions- Impact absorbing D30 padding material in the palm- Moisture wicking and breathable Trek Dry stretch material on top with sponge foam and tricot lining for maximum comfort- Flexible thermo plastic rubber (TPR) protects the fingers- Machine washable- Armortex is a registered trademark of Armortex, Inc- D30 is a registered trademark of Design Blue Limited- TrekDry is a trademark of Mechanix Wear, Inc

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Grip Gloves Type 5-Finger
Size X-Large Material Synthetic Leather
Color Black Cuff/Wrist Style Wrist Length Cuff
Closure Type Velcro Application Moisture wicking and breathable Trek Dry™ stretch material on top with sponge foam and tricot lining for maximum comfort.
UPC 092644402166

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok