Abbotsford
kln40226

KLEIN TOOLS 40226 Journeyman Leather Utility Gloves, Medium

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:40226

Description

Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these leather utility gloves provide protection, dexterity and extreme functionality on and off the jobsite.PRODUCT FEATURES:• Durable and comfortable• Open cuff for quick on/off• Durahide palm and leather first fingers for durability• Stretch back for extra comfort and flexibility

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Utility Gloves Type 5-Finger
Gender Unisex Size Medium
Material Leather Color Brown
Cuff/Wrist Style Open, Wrist Length Cuff Closure Type Elastic Cuff
Lining No Coating Palm Dip
Application Multi Purpose UPC 092644402265

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok