×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48730022

MILWAUKEE TOOL 48-73-0022 Leather Performance Gloves - Large

Price $28.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-0022

Description

The Leather Performance Gloves feature a durable palm with a lightweight design. The breathable work gloves have a lightweight back that provides you with all day comfort. The work gloves’ palms are made from a soft top grain goatskin leather for added durability and feature a hook & loop wrist closure for a secure fit. They have SMARTSWIPE™ touchscreen compatible fingertips so you can access your devices without taking off your gloves. MILWAUKEE® offers Leather Performance Glove sizes S-XXL to ensure you get the perfect fit.

Specifications

Brand Name Milwaukee Item Name Leather Gloves
Type Performance Gender Unisex
Size Large Material Leather
Color Black/Brown/Red Closure Type Hook and Loop
UPC 045242556830

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok