Abbotsford
kln40053

KLEIN TOOLS 40053 Journeyman Utility Gloves Large

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:40053
Documents Documents

Description

Supple, breathable, durable synthetic leather palm added for firm grip.Two-way stretch spandex padded top features form-fitting elasticity.Reinforced thumb, index finger and fingertips add protection.Concealed interior seam stitching prevents snagging.Wide opening elastic cuff features an easy entry design.Contact points on index finger and thumb feature smoothsurface for improved handling of objects.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Utility Gloves Type Supple, Breathable, Reinforced Thumb
Size Large Material Synthetic Leather
Color Black/Gray/Orange Cuff/Wrist Style Elastic
Palm Construction Synthetic Leather UPC 926444005374

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok