×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln40234

KLEIN TOOLS 40234 Journeyman Wire Pulling Gloves, Extra Large

Price $32.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:40234

Description

Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these wire pulling gloves provide protection, dexterity and extreme functionality on and off the jobsite.PRODUCT FEATURES:• Great gripping ability• Slim fit for better dexterity• Touchscreen capability on index finger• Neoprene wrist closure for comfort

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Work Gloves Type 5-Finger
Gender Unisex Size X-Large
Material Fabric Color Black
Cuff/Wrist Style Neoprene Closure, Wrist Length Cuff Closure Type Velcro
Lining No Coating Palm Dip
Application For Wire Pulling UPC 092644402340

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok