Abbotsford
kln60185

KLEIN TOOLS 60185 Work Gloves, Cut Level 2, Touchscreen, Large, 2-Pair

Price $20.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60185

Description

Cut 2 Work Gloves keep you connected and protected with touchscreen-capable fingertips. Nitrile dip technology provides superior grip. ANSI rated for A2 Cut Resistance, these durable gloves protect your hands on the jobsite. Seamless knit cuff provides comfortable fit.

Specifications

Brand Name Klein Tools Item Name Work Gloves
Type Touchscreen Compatible, Powder-Free, Utility Gender Unisex
Size Large Material HPPE/Nitrile/Polyester/Spandex
Color Black/Gray/Orange Length 9-1/2 in
Cuff/Wrist Style Seamless Cut Level ANSI A2
Palm Construction Nitrile Dipped Resists Cut
Thickness 1/16 in Standards EN 388: 2015 4342 B
Application Utility UPC 092644601859

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok