×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln60389

KLEIN TOOLS 60389 Thermal Dipped Gloves, Large

Price $19.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60389

Description

Thermal Dipped Winter Gloves retain warmth and provide comfort with 7-Gram terry lining. First layer of latex shell provides water resistance. Second layer of textured latex on palm and fingers provides superior grip. Tear and abrasion resistant, gloves provide superior dexterity so you can focus on getting the job done.

Specifications

Brand Name Klein Tools Item Name Thermal Dipped Gloves
Type Powder-Free Gender Men
Size Large Material Acrylic/Latex/Polyester
Color Black/Gray/Orange Length 10 in
Cuff/Wrist Style Knit Lining 7 g Brushed Acrylic
Resists Water Thickness 0.13 in
Standards EN388-2016 2131X, EN511:2006 X1X Application Heat Retention General Work Gloves
UPC 092644603891

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok