Abbotsford
mil232220

MILWAUKEE TOOL 2322-20 12V M12 Cordless Heated Hand Warmer Only, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2322-20

Description

Milwaukee® M12™ Heated Hand Warmer: The Milwaukee M12™ Cordless Black Heated Hand Warmer integrates carbon fiber heating elements between a durable wind and water resistant exterior and thermal fleece liner to heat your hands and help maintain dexterity, even on the coldest days. Featuring dual-cuff construction that forms a wind-proof seal in combination with the outer layer, the hand warmer provides up to 6 hours of continuous heat per battery charge reducing the need for bulky gloves on or off the jobsite. Adjustable heat zones provide the right amount of heat for any situation. Utilizing the same M12™ REDLITHIUM™ Battery technology that powers 60+ tools, the M12™ Battery holder is stored in a sleek back pocket that can expand to fit M12™ XC Batteries for extended run-time. All M12™ Heated Hand Warmers are washer and dryer safe. One size fits most.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hand Warmer Type Universal, Cordless
Series 2322 UPC 045242312894

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok