KLEIN TOOLS 60568 Heavy Knit Hat, High-Visibility Yellow, Patch Logo
Description
The High-Visibility Yellow Heavy Knit hat from Klein Tools provides extra warmth and a snug fit. Featuring the Klein Tools logo on a patch displayed prominently on the front, the wide cuff keeps ears extra warm and blocks wind. Durable with smooth seams. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.
Specifications
Brand Name | Klein Tools | Item Name | Heavy Knit Hat |
Type | Cap Style, Durable | Size | One Size |
Material | Polyester/Spandex | Color | High Visibility Yellow |
Application | For Heat Retention | UPC | 092644605680 |
Packages
1 - UNIT - 1 |