×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln60569

KLEIN TOOLS 60569 Heavy Knit Hat, Black, Leather Logo

Price $30.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60569

Description

The Black Heavy Knit hat from Klein Tools provides extra warmth and a snug fit. Featuring the Klein Tools leather logo displayed prominently on the front, the wide cuff keeps ears extra warm and blocks wind. Durable with smooth seams. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.

Specifications

Brand Name Klein Tools Item Name Heavy Knit Hat
Type Cap Style, Durable Size One Size
Material Polyester/Spandex Color Black
Application For Heat Retention UPC 092644605697

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok