×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil504bsm

MILWAUKEE 504B-SM Fitted Hat with Logo - Small, Black

Price $26.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:504B-SM

Description

3-1/2 in. crown depth and curved visor

Specifications

Brand Name Milwaukee Sub Brand FlexFit®
Item Name Fitted Hat Type Lightweight
Size Small Material Cotton/Polyester/Spandex
Color Black Series 504
UPC 045242574650

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok