×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln60406

KLEIN TOOLS 60406 Non-Vented Full Brim Style with Headlamp Hard Hat, White

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:60406

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely -- no straps needed!PRODUCT FEATURES:- Tested up to 20kV, this Class E, Type 1 hard hat meets ANSI Z89.1-2014, CSA Z94.1-15; EN397:2012+A1:2012-Lateral Deformation (LD) standards - Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely and precisely, every time -- no straps or zip ties needed! - Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation - Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable - Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on and soft neck pad pivots to clear bandanna knots and pony tails - Universal accessory slots on both sides for attaching hearing protection, face shield and more - This model includes removable Klein Headlamp/Magnetic Worklight (KHH56220) with 3 x AAA batteries - Klein Rechargeable Headlamp (#56034), Alkaline Headlamp, Sweatband, Top Pad, Chin Strap and Suspension System also sold separately

Specifications

Brand Name Klein Tools Item Name Hard Hat
Type Full Brim Size 6.5 - 8 in
Material PC/ABS Shell Color White
Suspension Type 4-Point Ratchet with Pivot Venting Non-Vented
Includes Headlamp/Magnetic Worklight (KHH56220), (3) AAA Batteries, User Guide and Reflective Stickers Standards Class E, Type 1, ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012
UPC 092644600838

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok