Abbotsford
kln60406rl

KLEIN TOOLS 60406RL Hard Hat, Non-Vented, Full Brim with Rechargeable Headlamp, White

Price $89.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60406RL
Documents Documents

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely — no straps needed!

Specifications

Brand Name Klein Tools Item Name Hard Hat with Rechargeable Headlamp
Type Full Brim Size 12.5 in L
Material ABS/Polycarbonate Color White
Venting Non-Vented Application Class E
UPC 092644604270

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok