Abbotsford
kln60407

KLEIN TOOLS 60407 Vented Hard Hat - Full Brim with Headlamp, White

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:60407
Documents Documents

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely -- no straps needed!

Specifications

Brand Name Klein Tools Item Name Hard Hat
Type Full Brim Size 6.5 - 8 in
Material PC/ABS Shell Color White
Suspension Type 4-Point Ratchet with Pivot Venting Vented
Includes Headlamp/Magnetic Worklight (KHH56220), (3) AAA Batteries, User Guide and Reflective Stickers Standards ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012, Class C, Type 1
Application Class C UPC 092644600845

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok