×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln60147

KLEIN TOOLS 60147 Safety Helmet, Non-Vented-Class E, Blue

Price $75.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60147
Documents Documents

Description

Klein Tools Safety Helmets are engineered for optimal safety, comfort and fit. Compact helmet design and unique features allow the user to comfortably work in confined spaces and a variety of demanding environments. Tested up to 20kV of electrical protection.Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely — no straps needed! Low profile design with accessory slots for optional face shields and Klein visors.

Specifications

Brand Name Klein Tools Item Name Hard Hat
Type Cap Style Size 6.5 - 8 in
Material PC/ABS Shell, PC/ABS and HDPE Suspension Color Blue
Suspension Type 6-Point Ratchet Knob with Pivot Venting Non-Vented
Includes Safety Helmet, User Guide and Reflective Stickers Standards ANSI Z89.1-2014, CSA Z94.1-15, Class E, EN397:2012+A1:2012-5.2.1, 5.2.4, 5.2.5, EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4
Application Class E UPC 092644601477

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok