Abbotsford
kln60248

KLEIN TOOLS 60248 Hard Hat, Non-Vented, Cap Style, Blue

Price $62.71 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60248
Documents Documents

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely — no straps needed!

Specifications

Brand Name Klein Tools Item Name Hard Hat
Type Cap Style Size 6-1/2 - 8 in
Material ABS, Polycarbonate Color Blue
Suspension Type 4-Point Ratchet with Pivot Venting Non-Vented
Includes Hard Hat, User Guide, Reflective Stickers Standards ANSI Z89.1-2014, CSA Z94.1-15, EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4
UPC 092644602481

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok