Abbotsford
kln60150

KLEIN TOOLS 60150 Safety Helmet, Vented-Class C, with Rechargeable Headlamp, White

Price $128.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60150
Documents Documents

Description

Klein Tools Safety Helmets are engineered for optimal safety, comfort and fit. Compact, lightweight helmet design, with chin strap, allows to comfortably work in confined spaces and at-height applications. Tested up to 20kV of electrical protection. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely — no straps needed! Padded and washable sweatband enhance comfort and fit. Optional Klein Tools Half face visors, full face shields and hearing protection can be mounted to these helmets.

Specifications

Brand Name Klein Tools Item Name Safety Helmet
Type Adjustable Vents, 6-Point Suspension Size 6-1/2 - 8 in
Suspension Adjustment Yes Material PC/ABS Shell, PC/ABS and HDPE Suspension
Color White Shell Dimensions 10.7 in L x 8.8 in W x 6.2 in H
Includes Headlamp, Charging Cable, User Guide, Reflective Stickers, Lithium-Ion Battery Standards ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-5.2.1, 5.2.4, 5.2.5, EN12492:2012-4, Type I Class C
Application For at Height and Confined Space uses UPC 092644601507

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok