×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48733001

MILWAUKEE TOOL 48-73-3001 Disposable Noise-Reducing Foam Ear Plugs (10/Pack)

Price $4.29 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-3001

Description

The Ear Plugs are designed to provide you with all-day comfort while working on the jobsite. The soft comfortable foam expands quickly in your ear for a secure seal to protect against hazardous noise. The noise-reducing ear plugs are designed with a tapered shape to comfortably fit inside your ear canal, providing you with a Noise Reduction Rating (NRR) of 32db. Individually sealed pairs of foam earplugs are available in bulk, allowing you to easily distribute them on the jobsite.

Specifications

Brand Name Milwaukee Item Name Ear Plug
Type Ear Plugs Noise Reduction Rating 32 dB
Shape Tapered Packaging Quantity 10 Pair/Case
Packaging Type Bulk Case UPC 045242552467

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok