Abbotsford
mil48733201

MILWAUKEE TOOL 48-73-3201 Banded Ear Plugs

Price $9.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-3201

Description

The Banded Ear Plugs are designed to provide you with all day comfort and versatile wear. These MILWAUKEE® earplugs are built with an adaptable design for 3-Point Wear. The secure fit; low-profile band allows you to adjust and pivot the band to a secure position while being worn. The band can adapt to comfortable, interchangeable foam or flanged earplugs. These banded earplugs have a Noise Reduction Rating (NRR) up to 25 when in a over the head orientation to protect users against hazardous to protect you against hazardous noise.

Specifications

Brand Name Milwaukee Item Name Earplug with Cord
Type Disposable, Reusable Noise Reduction Rating 25 dB
Size One Size Plug Color Red
Plug Material Foam/Plastic Packaging Quantity 1/Pack
Packaging Type Pack Includes (1) Band, (1) Pair Foam Ear Plugs, (1) Pair Flanged Ear Plugs
Standards ANSI Approved, OSHA Compliant UPC 045242552498

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok