Abbotsford
kela793532w

KEL TEK A7935 32W HRC2 FR Work Pant, Blue

Inventory
Unavailable for order
Manufacturer:KEL TEK
Manufacturer #:A7935

Description

FEATURES:• Description: Work Pant• Size: 32W• Fabric: 88% Cotton / 12% High Tenacity Nylon• Fabric Weight: 9oz• Performance: HRC2• Pockets: Two Back Pockets And Two Hip Pockets• Seams: Seamer Sergered And Top Stitched; Double Stitched Crotch And Back Rise• Zippers: Ykk #5 Brass Nomex

Specifications

Brand Name Keltek Safety Apparel Item Name Work Pant
Material 88% Cotton, 12% High Tenacity Nylon Size 36 in
Waist Size 36 in Closure Type YKK #5 Brass Nomex Zipper
Number of Pockets 4 Color Blue
Seam Style Serged, Top Stitched Fabric Weight 9 oz
Arc Thermal Protective Value (ATPV) Rating 12.4 cal/cm² Hazard Risk Category (HRC) Category 2
For Use With 8 cal/cm² Kit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok