Abbotsford
kln60391

KLEIN TOOLS 60391 Knit Beanie

Price $23.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60391

Description

The Knit Beanie from Klein Tools provides a layer of protection from cold temperatures and the wind. Beanie is fleece-lined and ribbed-knit for a snug fit. Wear under a hard hat or alone. All black knit beanie features high-visibility yellow band on trim. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.

Specifications

Brand Name Klein Tools Item Name Knit Beanie
Type Fleece Lining Size Universal
Material 100% Dry Acrylic Shell, 65% Polyolefin/35% Polyester Lining Color Black with High Visibility Yellow Trim
Application For Heat Retention UPC 092644603914

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok