×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kel7953s44

KEL TEK 7953S44 COVERALL 9OZ BLUE 44 ARC Deluxe w/stripes

Inventory
Unavailable for order
Manufacturer:KEL TEK
Manufacturer #:7953S44

Description

Indura Ultra Soft deluxe premium coverall with stripes.

Specifications

Brand Name Keltek Safety Apparel Item Name Coverall with Reflective Stripe
Type Deluxe, Premium Size 44 in (Short)
Chest Size 51-1/2 in Waist Size 43-1/2 in
Material 88% Cotton, 12% High Tenacity Nylon Closure Type 2-Way Brass Concealed Break Away Zipper, Concealed Snap
Cuff/Wrist Style Adjustable Snap Number of Pockets 7
Color Blue Series/Model 7953
Inseam 26 - 28 in Seam Style Double Stitched
Resists Flame Fabric Weight 9 oz
Arc Thermal Protective Value (ATPV) Rating 12.4 cal/cm² Hazard Risk Category (HRC) Category 2
Standards CSA Z96 Class 1, NFPA 2112, NFPA 70E

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok