KEL TEK 7981ST COVERALL BR DUCK 44ARC BROWN DUCK
Description
11 oz welding coverall. flaps on breast pockets with snap closure, one mesh breast pocket, snaps on back and side pockets, adjustable sleeve cuffs and velcro closure on legs.
Specifications
Brand Name | Keltek Safety Apparel | Item Name | Coverall with Reflective Stripe |
Size | Small (Tall) | Chest Size | 47 - 48-1/2 in |
Waist Size | 39 - 40-1/2 in | Material | Indura Ultra Soft Fabric |
Closure Type | 2-Way Brass Concealed Break Away Zipper, Concealed Snap, Velcro | Cuff/Wrist Style | Adjustable Snap |
Number of Pockets | 8 | Color | Brown |
Inseam | 34 - 36 in | Seam Style | Double Stitched |
Fabric Weight | 11 oz | Arc Thermal Protective Value (ATPV) Rating | 12.7 cal/cm² |
Hazard Risk Category (HRC) | Category 2 | Standards | NFPA 70E |
Application | For Welding |
Packages
1 - UNIT - 1 |