Abbotsford
mil204b21xl

MILWAUKEE 204B-21XL M12™ Heated TOUGHSHELL™ Jacket - XL

Price $278.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:204B-21XL

Description

The M12™ TOUGHSHELL™ Heated Jacket is powered by M12™ REDLITHIUM™ Battery Technology and features an advanced heat technology system that combines lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners to deliver HEAT BUILT TO OUTLAST. Our new generation TOUGHSHELL™ Stretch Polyester has been re-engineered to stretch and move as you work while being as tough as previous TOUGHSHELL™ jackets. This MILWAUKEE® heated jacket has a unique battery pocket Pass-Thru design that is easy to use with front or back pocket battery placement, allowing you the versatility and comfort needed depending on the situation. This Milwaukee heated coat is a go-to for protection from the elements on the jobsite or when enjoying the outdoors.

Specifications

Brand Name Milwaukee Sub Brand M12™, Toughshell™
Item Name Heated Jacket Kit Type Cordless
Size X-Large Gender Men
Battery Voltage 12 V Charging Time Up to 12 hr
Material Polyester Closure Type Zipper
Cuff/Wrist Style Adjustable Color Black
Battery Type Redlithium Includes (1) M12™ RedLithium CP3.0 Battery Pack/(1) M12 Compact Charger and Power Source, M12 Battery with Charger and Power Source
Standards UL Listed UPC 045242612796

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok