×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil201g21m

MILWAUKEE TOOL 201G-21M M12™ Heated Jacket Kit, Medium, Gray

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:201G-21M

Description

M12™ Heated jacket kit made of TOUGHSHELL™ Stretch polyester. It is washer and dryer safe. Up to 8 hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack. One-touch LED controller with (3) heat settings per heat zone (chest and back zone can be adjusted independently of front hand pocket zone). ToughShell™ Stretch polyester delivers 5X longer life and wind/water resistance. FreeFlex™ Mobility gussets provide enhanced mobility. Adjustable cuffs and waist with drop tail extended back. High loft insulation to trap heat. It has (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Kit Size Medium
Gender Men Chest Size 42 in
Battery Capacity 2 Ah Battery Voltage 12 V
Charging Time Up to 8 hr Material ToughShell Stretch Polyester Outer, Brushed Tricot Inner
Closure Type Zipper Cuff/Wrist Style Adjustable Cuff
Number of Pockets 5 Color Gray
Series 201-21 Length 28 in
Sleeve Length 35 in Battery Type Redlithium
Includes (1) 201-20 M12 Heated Jacket, (1) 48-11-2420 M12 RedLithium CP2.0 Battery, (1) 48-59-2401 M12 Lithium-Ion Battery Charger, (1) M12 Battery Holder with 2.1 A USB Charger Application Use in Abrasive Environments
UPC 045242477241

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok